Super Centurion® 250 Aquagrip® Fire Hydrants 4 ft. Lower Stem
Super Centurion® 250 Aquagrip® Fire Hydrants 4 ft. Lower Stem
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-576
- Brand Model Compatibility:
- Super Centurion® 200 Fire Hydrant, Super Centurion® 250 Fire Hydrant, Super Centurion® 350 Fire Hydrant
- Depth of Trench:
- 4 ft
- Material:
- Steel
- Product Type:
- Lower Stem