Super Centurion® 250 Fire Hydrant 1-1/2 in. Operating Nut
Super Centurion® 250 Fire Hydrant 1-1/2 in. Operating Nut
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1-1/2 in pent operating nut
Specifications
- ASTM:
- ASTM B-62
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Operating Nut, Left