This product requires certification to purchase.

Super Centurion® 250 Fire Hydrant 4-1/2 in. O-ring

Mueller Company

Super Centurion® 250 Fire Hydrant 4-1/2 in. O-ring

  • Fast #
  • Part #M190348
  • Item #4235697
  • Manufacturer Part #190348
3.3 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 250 Fire Hydrant 4-1/2 in. O-ring

  • Fast #
  • Part #M190348
  • Item #4235697
  • Manufacturer Part #190348
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Brand Model Compatibility:
Super Centurion® Fire Hydrant
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
Material:
Rubber
Material Type:
Buna-N
Product Type:
O-Ring