Super Centurion® 250 Fire Hydrant 5-1/4 in. Nozzle O-ring

Part #MUEA20  |  Item #1432425  |  Manufacturer Part #A20

Fitting Sizes:

5-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM D-2000

Brand Model Compatibility: Super Centurion® Fire Hydrant

Fitting Size 1: 5-1/4 in

Fitting Sizes: 5-1/4 in

Material: Rubber

Material Type: Buna-N

Product Type: Nozzle O-ring