Super Centurion® 250 Fire Hydrant Gasket
Super Centurion® 250 Fire Hydrant Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement caps, chains and gaskets for Mueller hydrants
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- Super Centurion®250, Centurion®, Super Centurion 200
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Hose Nozzle Cap Gasket