Super Centurion® 250 Fire Hydrant Lower Stem
Super Centurion® 250 Fire Hydrant Lower Stem
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 6 Ft bury length
- New style drilled
Specifications
- ASTM:
- ASTM A-576
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Length:
- 69-5/16 in
- Material:
- Steel
- Product Type:
- Lower Stem