Super Centurion® 250 Fire Hydrant Lower Valve Plate
Super Centurion® 250 Fire Hydrant Lower Valve Plate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-126
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- FM Approved:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Lower Valve Plate Nut