Super Centurion® 250 Fire Hydrant O-ring
Super Centurion® 250 Fire Hydrant O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Super Centurion® 250, 200 and Centurion® 4-1/2 in Fire Hydrants
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- O-Ring
- UL Listed:
- No