Super Centurion® 250™ 4-1/2 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Super Centurion® 250™ Super Centurion® 250™ 4-1/2 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10-year limited warranty on material and workmanship
- Meets all applicable parts of ANSI/AWWA C502 Standard
- Post type dry barrel design
- Dry top design with O-ring sealed oil reservoir
- Traffic feature with stainless steel safety stem coupling
- Operating nut available in wide variety of shapes and sizes - open left or right
- Field replaceable hose and pumper nozzles
- Hose and pumper nozzles have large radius, full-flow openings for low friction loss
- Contoured shoe is designed for full flow
- Dual bronze drain valves provide effective barrel drainage
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-126 Grade B, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-502, AWWA C-550
- Collection:
- Super Centurion® 250™
- Color Finish Name:
- Red
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron, Bronze, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- UL 246
- Valve Size:
- 4-1/2 in