This product requires certification to purchase.

3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® 3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA473MJU36LAORNEW
  • Item #4847395
  • Manufacturer Part #473-533173
4.7 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 3 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA473MJU36LAORNEW
  • Item #4847395
  • Manufacturer Part #473-533173
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Super Centurion®
Depth of Trench:
3 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Valve Size:
5-1/4 in