3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Super Centurion® 3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Super Centurion®
- Depth of Trench:
- 3 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in