This product requires certification to purchase.

3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423LAOLNCKA
  • Item #2932479
  • Manufacturer Part #MA423LAOLNCKA
3.3 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423LAOLNCKA
  • Item #2932479
  • Manufacturer Part #MA423LAOLNCKA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full-flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Requires Certification

Specifications

Collection:
Super Centurion®
Depth of Trench:
3 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Valve Size:
5-1/4 in