This product requires certification to purchase.

3 ft. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 3 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAORPNDNORFM
  • Item #9610669
  • Manufacturer Part #421-524205
4.4 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 3 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAORPNDNORFM
  • Item #9610669
  • Manufacturer Part #421-524205
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10 year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes-open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11, ANSI C111
ASTM:
ASTM A-126 Grade B, ASTM A-276, ASTM A-536, ASTM A-890, ASTM B-126, ASTM B-16, ASTM B-62, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
3 ft
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Material:
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
Pressure - Maximum:
700 psi
UL Listed:
UL 246
Valve Size:
4-1/2 in