Mueller Company
Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #MA423LAOLMJRPDX | Item #4085764 | Manufacturer Part #423-525217
Call for Pricing
Depth of Trench:
4 ft 6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- 10-year limited warranty on material and workmanship
- Meets all applicable parts of ANSI/AWWA C502 standard
- Post type dry barrel design
- Dry top design with O-ring sealed oil reservoir
- Traffic feature with stainless steel safety stem coupling
- Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
- Operating nut available in wide variety of shapes and sizes - open left or right
- Field replaceable hose and pumper nozzles
- Hose and pumper nozzles have large radius, full-flow openings for low friction loss
- Contoured shoe is designed for full flow
Documents
Specifications
Collection: Super Centurion®
Depth of Trench: 4 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Valve Size: 5-1/4 in