Mueller Company
Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #MA423LAOLMJRRLOU | Item #7604454 | Manufacturer Part #A423 LOUDON
Depth of Trench:
4-1/2 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Hose and pumper nozzles are threaded in with left hand thread and field replaceable
- Hose and pumper nozzles on same plane
- Arrow cast on bonnet indicates opening direction
- B.S.R. is cast on bonnet
- Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
- Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
- Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
- Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
- Open left (counter-clockwise) opening direction
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI A21.11
ASTM Specifications: ASTM A-536, ASTM D-2000
AWWA Specifications: AWWA C-111, AWWA C-502
Collection: Super Centurion®
Color Finish: Red
Color Finish Category: Reds
Depth of Trench: 4-1/2 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 27-9/16 in
ISO Specifications: ISO 9001
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Recommended Valve Application: Water
UL Listed: UL 246
Valve Body Material: Rubber
Valve Operator: Operating Nut
Valve Size: 5-1/4 in