Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #MA423MJURLAWSSCG  |  Item #2122295  |  Manufacturer Part #A423MJURLAWSSCGR

Call for Pricing

Depth of Trench:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 9

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full-flow openings for low friction loss
  • Contoured shoe is designed for full flow

Specifications

Collection: Super Centurion®

Depth of Trench: 4 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Valve Size: 5-1/4 in