4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Super Centurion® 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 10-year limited warranty on material and workmanship
- Meets all applicable parts of ANSI/AWWA C502 standard
- Post type dry barrel design
- Dry top design with O-ring sealed oil reservoir
- Traffic feature with stainless steel safety stem coupling
- Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
- Operating nut available in wide variety of shapes and sizes - open left or right
- Field replaceable hose and pumper nozzles
- Hose and pumper nozzles have large radius, full-flow openings for low friction loss
- Contoured shoe is designed for full flow
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Height:
- 32 in
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in