Mueller Company
Super Centurion® 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #MA423MJUOLPLAFRFX | Item #7533147 | Manufacturer Part #A423MJUOLPLA
Depth of Trench:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI C502
ASTM Specifications: ASTM A-126, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000
AWWA Specifications: AWWA C-111, AWWA C-151, AWWA C-502, AWWA C-550
Collection: Super Centurion®
Color Finish: Red
Color Finish Category: Reds
Depth of Trench: 4 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
GSA Approved: No
Height: 33-1/4 in
High Pressure: 250
Material: Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
Maximum Pressure: 500 psi
NSF Certified: Yes
NSF Specifications: NSF 61:NSF 372
UL Listed: Yes
Valve Size: 5-1/4 in