4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423LAOLPFVLE
  • Item #2254314
  • Manufacturer Part #423-533505
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in