This product requires certification to purchase.

4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA473MJUROLLAFRE
  • Item #7211056
  • Manufacturer Part #473-541162
4.9 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 4 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA473MJUROLLAFRE
  • Item #7211056
  • Manufacturer Part #473-541162
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel stem coupling
  • Encapsulated, reversible, compression-type main valve closes with pressure for positive seal, it is made of rubber and is conveniently reversible providing a spare for long service life
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Dual bronze drain valves provide effective barrel drainage
  • Open left (counter-clockwise) opening direction
  • Made in USA
  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Super Centurion®
Color Finish Name:
Red
Depth of Trench:
4-1/2 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
ISO:
ISO 9001
Material:
Cast Iron
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Rubber
Valve Operator:
Operating Nut
Valve Size:
5-1/4 in