5-1/4 in. x 6 ft. VO Mechanical Joint Open Left Bury Hydrant (Less Accessories)
Super Centurion® 5-1/4 in. x 6 ft. VO Mechanical Joint Open Left Bury Hydrant (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI C502
- ASME:
- ASME B16.1
- AWWA:
- AWWA C-502, AWWA C-515
- Collection:
- Super Centurion®
- Depth of Trench:
- 6 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 27-9/16
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL 246
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in