5 ft. 6 in. Assembled Fire Hydrant
Super Centurion® 5 ft. 6 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Super Centurion®
- Depth of Trench:
- 5 ft 6 in
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in