This product requires certification to purchase.

5 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJUTLAWSSCG
  • Item #2122299
  • Manufacturer Part #423-507653
3.4 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJUTLAWSSCG
  • Item #2122299
  • Manufacturer Part #423-507653
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
5 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in