This product requires certification to purchase.

5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA473MJUSLAFREDERI
  • Item #1895573
  • Manufacturer Part #473-541163
5 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA473MJUSLAFREDERI
  • Item #1895573
  • Manufacturer Part #473-541163
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full-flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Requires Certification

Specifications

Collection:
Super Centurion®
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Valve Size:
5-1/4 in