This product requires certification to purchase.

5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAOLTDEDWW
  • Item #1755458
  • Manufacturer Part #A421
5 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA421LAOLTDEDWW
  • Item #1755458
  • Manufacturer Part #A421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Includes 2 hose nozzles and 1 pumper nozzle
  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
5 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
4-1/2 in