This product requires certification to purchase.

5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Mueller Company

Super Centurion® 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJUOLSLAFRFX
  • Item #7533151
  • Manufacturer Part #A423MJUOLSLA
4.2 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 5 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJUOLSLAFRFX
  • Item #7533151
  • Manufacturer Part #A423MJUOLSLA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Hose and pumper nozzles are threaded in with left hand thread and field replaceable
  • Hose and pumper nozzles on same plane
  • Arrow cast on bonnet indicates opening direction
  • B.S.R. is cast on bonnet
  • Reversible main valve. main valve is easily removed from either the bonnet flange or ground line flange
  • Upper and lower flanges of upper barrel have o-ring grooves, upper flange of barrel is scalloped for easy removal
  • Safety flange - Breaks cleanly to help prevent barrel damage, but strong enough to withstand normal handling. allows economical repair, adding of extension section, and rotation or changing of upper barrel without excavation
  • Heavy-duty non-kinking chains - Special chain loop permits free turning of cap
  • Open left (counter-clockwise) opening direction
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-502
Collection:
Super Centurion®
Color Finish Name:
Red
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
27-9/16 in
ISO:
ISO 9001
Material:
Bronze, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
UL 246
Valve Body Material:
Rubber
Valve Operator:
Operating Nut
Valve Size:
5-1/4 in