Mueller Company
Super Centurion® 6 ft. 6 in. Mechanical Joint 6 in. Assembled Fire Hydrant
Part #MA423MJUVLABALTIMO | Item #4510225 | Manufacturer Part #423-524758
Call for Pricing
Depth of Trench:
6 ft 6 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 9
How to get it:
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Super Centurion®
Depth of Trench: 6 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Maximum Pressure: 250 psi
UL Listed: Yes
Valve Size: 5-1/4 in