6 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
Mueller Company

Super Centurion® 6 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

Super Centurion® 6 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJUULAANNEARU
  • Item #1895592
  • Manufacturer Part #423-526011
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Super Centurion®
Depth of Trench:
6 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Valve Size:
5-1/4 in