This product requires certification to purchase.

6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423SOUOLUUCAS
  • Item #4834403
  • Manufacturer Part #423-535219
5 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423SOUOLUUCAS
  • Item #4834403
  • Manufacturer Part #423-535219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 10-year limited warranty on material and workmanship
  • Meets all applicable parts of ANSI/AWWA C502 standard
  • Post type dry barrel design
  • Dry top design with O-ring sealed oil reservoir
  • Traffic feature with stainless steel safety stem coupling
  • Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
  • Operating nut available in wide variety of shapes and sizes - open left or right
  • Field replaceable hose and pumper nozzles
  • Hose and pumper nozzles have large radius, full-flow openings for low friction loss
  • Contoured shoe is designed for full flow
  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Super Centurion®
Depth of Trench:
6 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in