6 ft. Mechanical Joint Assembled Fire Hydrant
Super Centurion® 6 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Super Centurion®
- Depth of Trench:
- 6 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Material:
- Bronze, Stainless Steel
- Pressure - Maximum:
- 250 psi
- UL Listed:
- UL 246
- Valve Size:
- 4-1/2 in