Mueller Company
Super Centurion® Red 10 ft. Mechanical Joint Assembled Fire Hydrant
Part #MA423LAOL10SGR | Item #7103811 | Manufacturer Part #423-537900
Call for Pricing
Depth of Trench:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502, AWWA C-515
Collection: Super Centurion®
Color Finish: Red
Depth of Trench: 10 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Height: 32 in
Maximum Pressure: 250 psig
UL Listed: Yes
Valve Size: 5-1/4 in