Red and Polished Nickel 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Super Centurion® Red and Polished Nickel 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets all applicable parts of ANSI/AWWA C502 standard
- Post type dry barrel design
- 10-year limited warranty on material and workmanship
- Field replaceable hose and pumper nozzles
- Compression-type main valve closes with pressure for positive seal; it is made of rubber and is conveniently reversible providing a spare for long service life
- Operating nut available in wide variety of shapes and sizes - open left or right
- Traffic feature with stainless steel safety stem coupling
- Dry top design with O-ring sealed oil reservoir
- Contoured shoe is designed for full flow
- Hose and pumper nozzles have large radius, full-flow openings for low friction loss
Specifications
- Collection:
- Super Centurion®
- Depth of Trench:
- 5 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Valve Size:
- 5-1/4 in