This product requires certification to purchase.

Stainless Steel 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Mueller Company

Super Centurion® Stainless Steel 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJULAORVCHE
  • Item #4899426
  • Manufacturer Part #423-526214
3.9 out of 5 Customer Rating
Brand image
Mueller Company

Super Centurion® Stainless Steel 6 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #MA423MJULAORVCHE
  • Item #4899426
  • Manufacturer Part #423-526214
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
6 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Valve Size
5-1/4 in
Characteristics & Features
Collection
Super Centurion®
Color Finish Name
Stainless Steel
Warranty & Product Information
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
Yes