Yellow 8 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Super Centurion® Yellow 8 ft. Mechanical Joint 6 in. Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Includes 2 hose nozzles and 1 pumper nozzle
- Products sold in select areas only
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- ASTM:
- ASTM A-126, ASTM A-276, ASTM A-536, ASTM A-576, ASTM A-890, ASTM B-16, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-151, AWWA C-502, AWWA C-550
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 8 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- GSA Approved:
- No
- Height:
- 33-1/4 in
- Material:
- Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
- NSF:
- NSF 61:NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Style Name:
- Super Centurion®
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in