This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron Resilient Seated Open Right Everdur Tapping Valve (Less Accessories)

Mueller Company

T-2360 Series 6 in. Mechanical Joint Ductile Iron Resilient Seated Open Right Everdur Tapping Valve (Less Accessories)

  • Fast #
  • Part #MT2360199000UOR
  • Item #3374082
  • Manufacturer Part #MT2360199000UOR
3.4 out of 5 Customer Rating
Brand image
Mueller Company

T-2360 Series 6 in. Mechanical Joint Ductile Iron Resilient Seated Open Right Everdur Tapping Valve (Less Accessories)

  • Fast #
  • Part #MT2360199000UOR
  • Item #3374082
  • Manufacturer Part #MT2360199000UOR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C509, ANSI 61, ANSI B16.1, ANSI C111, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM B-138, ASTM B-584
AWWA:
AWWA C-509, AWWA C-111, AWWA C-550
Coating:
Fusion Epoxy
Collection:
T-2360 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Body Style:
Resilient Seated
Valve Disc Material:
Cast Iron
Valve Size:
6 in
Valve Stem:
Non-rising
Waterworks Application:
Water