This product requires certification to purchase.

6 in. Mechanical Joint x Flanged Ductile Iron Open Left Tapping Valve

Mueller Company

T-2360 Series 6 in. Mechanical Joint x Flanged Ductile Iron Open Left Tapping Valve

  • Fast #
  • Part #MT236019UOL
  • Item #519901
  • Manufacturer Part #T-2360-19
4.4 out of 5 Customer Rating
Brand image
Mueller Company

T-2360 Series 6 in. Mechanical Joint x Flanged Ductile Iron Open Left Tapping Valve

  • Fast #
  • Part #MT236019UOL
  • Item #519901
  • Manufacturer Part #T-2360-19
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 standard, certified to ANSI/NSF 61 standard, listed by underwriters laboratories Inc. and ULC, approved by factory mutual crop
  • Inlet flange complies with ANSI B16.1, class 125 drilling and with MSS SP-60
  • Mechanical joint outlet complies with ANSI/AWWA C-111 standard
  • Iron body with nominal 10 mils MUELLER® Pro-Gard™ epoxy fusion coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard and is certified to NSF 61
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Triple O-ring seal stuffing box (2 upper &1 lower O-ring), with fourth O-ring serving as dirt seal
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Length
13 in
Pressure - Maximum
500 psig
Valve Size
6 in
Characteristics & Features
Coating
Fusion Epoxy
Collection
T-2360 Series
Material
Cast Iron, Ductile Iron, Rubber
Valve Body Material
Cast Iron
Valve Body Style
Open Left
Valve Disc Material
Cast Iron
Valve Operator
Hand Wheel
Valve Stem
Non-rising
Valve Type
Waterworks Tapping Valve
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1 Class 125, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM
ASTM A-126 Class B, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
AWWA
AWWA C-111, AWWA C-509, AWWA C-550
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Water