6 in. Mechanical Joint Resilient Seated Open Right Tapping Valve
T-2361 Series 6 in. Mechanical Joint Resilient Seated Open Right Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open right (clockwise) direction of opening
- One end flanged with alignment lip to attach to Tapping Sleeve, other end available with a variety of end connections with a special flange to permit attachment of Drilling Machine and Adapter
- Iron body with nominal 10 mils Mueller Pro-Gard ™ Fusion Bonded Epoxy Coated interior and exterior surfaces
- Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
- Triple O-ring seal (2 above the thrust collar and 1 below)
- Designed for potable water applications
Specifications
- ANSI:
- ANSI A21.11, ANSI B16.1
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- T-2361 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 11-3/7 in
- MSS:
- MSS SP-60
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psig
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Ductile Iron
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water