This product requires certification to purchase.

10 in. Mechanical Joint Full Ductile Resilient Seated Open Right Tapping Valve

Mueller Company

T-2362 Series 10 in. Mechanical Joint Full Ductile Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT23621910OR
  • Item #3105435
  • Manufacturer Part #T23621910OR
3.8 out of 5 Customer Rating
Brand image
Mueller Company

T-2362 Series 10 in. Mechanical Joint Full Ductile Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT23621910OR
  • Item #3105435
  • Manufacturer Part #T23621910OR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Pressure - Maximum
250 psig
Valve Size
10 in
Characteristics & Features
Coating
Fusion Epoxy
Collection
T-2362 Series
Material
Ductile Iron, Rubber
Valve Body Style
Resilient Seated
Valve Disc Material
Cast Iron
Valve Stem
Non-rising
Warranty & Product Information
ANSI
ANSI C509, ANSI 61, ANSI B16.1, ANSI C111, ANSI C550, ANSI 372
ASTM
ASTM A-126 Class B, ASTM A-536, ASTM D-2000, ASTM B-138, ASTM B-584
AWWA
AWWA C-509, AWWA C-111, AWWA C-550
FM Approved
Yes
MSS
MSS SP-60
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Water