This product requires certification to purchase.

12 in. Mechanical Joint Full Ductile Resilient Seated Open Right Tapping Valve

Mueller Company

T-2362 Series 12 in. Mechanical Joint Full Ductile Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT23621912OR
  • Item #3105431
  • Manufacturer Part #T23621912OR
5 out of 5 Customer Rating
Brand image
Mueller Company

T-2362 Series 12 in. Mechanical Joint Full Ductile Resilient Seated Open Right Tapping Valve

  • Fast #
  • Part #MT23621912OR
  • Item #3105431
  • Manufacturer Part #T23621912OR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Designed for potable water application
  • Triple O-ring seal
  • 2 in square wrench nut
  • Open right (clockwise) opening direction
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI B16.1, ANSI B16.42
ASME:
ASME B16.1, ASME B16.42
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
T-2362 Series
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Length:
16-13/50 in
MSS:
MSS SP-60
Material:
Ductile Iron, Rubber
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psig
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Resilient Seated
Valve Disc Material:
Ductile Iron
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Waterworks Tapping Valve
Waterworks Application:
Fire