6 in. Mechanical Joint x Flanged Ductile Iron Resilient Seated Waterworks Tapping Valve
T-2362 Series 6 in. Mechanical Joint x Flanged Ductile Iron Resilient Seated Waterworks Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24Product Details
Product Details
- Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
- Designed for potable water application
- Triple O-ring seal
- 2 in square wrench nut
- Open left (counter-clockwise) opening direction
Specifications
- ANSI:
- ANSI A21.11, ANSI B16.1, ANSI B16.42
- ASME:
- ASME B16.1, ASME B16.42
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- T-2362 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Length:
- 13 in
- MSS:
- MSS SP-60
- Material:
- Ductile Iron, Rubber
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psig
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Resilient Seated
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Fire