Tool Kit for B101 ™ Drilling and Tapping Machine
Tool Kit for B101 ™ Drilling and Tapping Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For drilling, tapping and inserting operations under pressure, 1/2" to 2-1/2" inclusive
- Hand or power operation
- Designed for use on pressurized or dry mains
- Insert or extract corporation stops to 1" in size; pipe plugs to 2-1/2" in size
- Use on cast iron or ductile iron pipe, cement lined cast iron or ductile iron pipe, A-C pipe, cast iron O.D. pipe, PVC pipe, or steel pipe
- 90 psig (625 kPa/6.25 bar) maximum working pressure without optional power clevis
- 250 psig (1725 kPa/17.25 bar) maximum working pressure with optional power clevis
Specifications
- Application:
- Drilling, Insert, Tapping
- Brand Model Compatibility:
- B-101™
- Product Type:
- Tool Kit