This product requires certification to purchase.

1-1/2 in. Adapter and Nipple

Mueller Company

Unidoor Plus 1-1/2 in. Adapter and Nipple

  • Fast #
  • Part #M36913
  • Item #252413
  • Manufacturer Part #036913
5 out of 5 Customer Rating
Brand image
Mueller Company

Unidoor Plus 1-1/2 in. Adapter and Nipple

  • Fast #
  • Part #M36913
  • Item #252413
  • Manufacturer Part #036913
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure rating 1200 psig
  • End connections FIP x MIP
  • Drilling machine adapter nipples are used to adapt a drilling machine to the outlet of a corporation stop
  • Some corporation stop outlets require a gasket to be used between the outlet and adapter
  • Requires Certification

Specifications

Application:
Residential, Commercial
Bit Sizes:
1-1/2 in
Brand Model Compatibility:
D-5™ Drilling Machine
Collection:
Unidoor Plus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
72 in
Material:
Tempered Glass, Brass
Maximum Temperature:
100
Pipe Capacity:
1-7/16 in
Product Type:
Adapter, Nipple
Size:
1-1/2 in
Tool Type:
Adapter
Width:
54-1/2 in