This product requires certification to purchase.

Upper Stem for Super Centurion® 200, 250 and 350

Mueller Company

Upper Stem for Super Centurion® 200, 250 and 350

  • Fast #
  • Part #M185224
  • Item #4381774
  • Manufacturer Part #185224
4.1 out of 5 Customer Rating
Brand image
Mueller Company

Upper Stem for Super Centurion® 200, 250 and 350

  • Fast #
  • Part #M185224
  • Item #4381774
  • Manufacturer Part #185224
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Old style threaded
  • Requires Certification

Specifications

Brand Model Compatibility:
Super Centurion® 200, 250 and 350
FM Approved:
No
Length:
31-5/8 in
NSF Certified:
No
Product Type:
Upper Stem
UL Listed:
No
Valve Size:
5-1/4 in