HM Hydrant Meter, US Gallons
HM Hydrant Meter, US Gallons
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to measure water flows from fire hydrants
- This hydrant meter is light weight and extremely portable
- It is engineered and manufactured to provide long-term service and operate virtually maintenance free
- Measures flow from 5 to 625 gallons per minute
- Double stainless steel handles
- Tested and complies with AWWA C701 Class II performance standards
Documents
Specifications
- AWWA:
- AWWA C-701 Class II
- Brand Model Compatibility:
- HM
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 5 gpm - 625 gpm
- Handle Material:
- Stainless Steel
- Height:
- 10
- Length:
- 16
- Material:
- Bronze, Aluminum
- Maximum Temperature:
- 130
- Pressure - Maximum:
- 175 psi
- Product Type:
- Meter
- Weight:
- 14.6
- Width:
- 6-1/2