1/2 MPT X 5/8 FLR STRT 400 # REL Valve
1/2 MPT X 5/8 FLR STRT 400 # REL Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Discharge rates certified by the National Board of Boiler and Pressure Vessel Inspectors
- Comply with ASME code for unfired pressure vessels
- Designed to operate according to ASHRAE standard 15
- 400 psig
Specifications
- Application:
- Refrigeration
- End Connection 1:
- NPTF
- End Connection 2:
- Flare
- End Connections:
- NPTF x Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Height:
- 1-3/8 in
- ISO:
- ISO 9001
- Length:
- 4-19/100 in
- Material:
- Brass
- Material Type:
- UNS C36000
- Maximum Temperature:
- 300
- Origin:
- Global
- Pressure - Maximum:
- 700 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Refrigeration
- UL Listed:
- Yes
- UPC:
- 685768228394
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.9 lb
- Width:
- 1-3/8 in