This product requires certification to purchase.

1/2 x 3-3/8 in. Copper Return Bend

Mueller Industries

1/2 x 3-3/8 in. Copper Return Bend

  • Fast #
  • Part #MUEW06062
  • Item #5147188
  • Manufacturer Part #W 06062
4.1 out of 5 Customer Rating
Brand image
Mueller Industries

1/2 x 3-3/8 in. Copper Return Bend

  • Fast #
  • Part #MUEW06062
  • Item #5147188
  • Manufacturer Part #W 06062
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4320
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 3-3/8 in
Fitting Type:
Return Bend
Material:
Wrot Copper
NSF:
NSF 61G
NSF Certified:
Yes