1/4 in. Flare Brass Union
1/4 in. Flare Brass Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Fabricated from brass forgings or drawn brass rod
- In conformance with refrigeration fitting standards saw J513, military standards MS-35867 through MS35873 inclusive, MS-35919, MS-35926 and MS-16993
- Recommended maximum working pressure 700 psi
- Universal part U2-4
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Union
- Length:
- 1-15/79
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 700 psi
- UPC:
- 685768217411