1/4 in. Sweat Full Port Ball Valve
1/4 in. Sweat Full Port Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Length:
- 6-7/20
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - Maximum:
- 775 psig
- UL Listed:
- Yes
- UPC:
- 685768403654
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve