This product requires certification to purchase.

1-1/4 x 3/4 in. Copper Tee

Mueller Industries

1-1/4 x 3/4 in. Copper Tee

  • Fast #
  • Part #MW04070
  • Item #2004600
  • Manufacturer Part #W 04070
3.9 out of 5 Customer Rating
Brand image
Mueller Industries

1-1/4 x 3/4 in. Copper Tee

  • Fast #
  • Part #MW04070
  • Item #2004600
  • Manufacturer Part #W 04070
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1600
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Makes a branch connection of three pipes
  • Meets applicable industry standards
  • NSF approved
  • Fine quality fittings
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Warranty & Product Information
ASME
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
FM Approved
No
NSF
NSF 61-G
NSF Certified
Yes