This product requires certification to purchase.

1-3/8 in. x 1-1/8 in. Reducing Coupling

Mueller Industries

1-3/8 in. x 1-1/8 in. Reducing Coupling

  • Fast #
  • Part #MRP01056
  • Item #11738076
  • Manufacturer Part #RP01056
3.8 out of 5 Customer Rating
Brand image
Mueller Industries

1-3/8 in. x 1-1/8 in. Reducing Coupling

  • Fast #
  • Part #MRP01056
  • Item #11738076
  • Manufacturer Part #RP01056
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DUOBITE™ GRIP RING
  • SURE PRS™ SEAL TECHNOLOGY
  • Leak detection helps identify un-pressed connections at multiple points of the fitting hub
  • Proprietary EPDM O-ring seal with circumferential leak path.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-3/8 in
Fitting Size 2
1-1/8 in
Fitting Sizes
1-3/8 in x 1-1/8 in
Length
3-37/100 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Reducing
Material
Copper
Warranty & Product Information
Origin
Global
Type
MRP01056